missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Kimble™ Titeseal™ 1mL Shell Vials

8 × 43mm

$81.78 - $81.78

Specifications

Closure Type Plug Style Needle
Diameter (Metric) Outside 8mm
Height (Metric) 43mm
Material Borosilicate Glass
Quantity 200/Pk.
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
03-340-17B Kimble™
K60831D843
White Pack of 200 Each for $81.78
Case of 10 Pack for $817.80
Specifications

Description

  • 1mL capacity
  • Glass shell vial
  • Supplied with polyethylene plug-style needle closure
  • For use with Waters 96-position Autosampler

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Description & Specifications

Specifications

Plug Style Needle
43mm
200/Pk.
1mL
Polyethylene
8mm
Borosilicate Glass
Shell Vial
1.69 in.