Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Ultra-Ware™ HPLC Reservoirs


Designed for the preparation, storage, and delivery of liquid chromatography mobile phases

Manufacturer: kimble™  9539021002

 View more versions of this product

Catalog No. K953902-1002

  • / Each
 

Description & Specifications

Specifications

Product Type Ultra-Ware™ HPLC Reservoir
Includes GL45-4 screw thread
Bottom Shape Flat
Capacity 33.81 oz., 1000mL
Certifications/Compliance USP Type I and ASTM E438, Type I, Class A
Coating PVC
Diameter (English) Outside 4.37 in.
Diameter (Metric) Outside 111mm
For Use With (Application) Designed for the preparation, storage, and delivery of liquid chromatography mobile phases
Height (Metric) 205mm
Material Borosilicate Glass
Max. Temperature (English) 248°F
Max. Temperature (Metric) 120°C
Capacity (English) 33.81 oz.
Capacity (Metric) 1000mL
Height (English) 8.07 in.