Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Ultra-Ware™ HPLC Reservoirs


Designed for the preparation, storage, and delivery of liquid chromatography mobile phases

Manufacturer: kimble™  9539022002

 View more versions of this product

Catalog No. K953902-2002

  • / Each
 

Description & Specifications

Specifications

Bottom Shape Flat
Capacity (English) 67.62 oz.
Capacity (Metric) 2000mL
Capacity 67.62 oz., 2000mL
Certifications/Compliance USP Type I and ASTM E438, Type I, Class A
Coating PVC
Diameter (English) Outside 5.43 in.
Diameter (Metric) Outside 138mm
For Use With (Application) Designed for the preparation, storage, and delivery of liquid chromatography mobile phases
Height (English) 9.84 in.
Height (Metric) 250mm
Includes GL45-4 screw thread
Material Borosilicate Glass
Max. Temperature (English) 248°F
Max. Temperature (Metric) 120°C
Product Type Ultra-Ware™ HPLC Reservoir