Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Ultra-Ware™ HPLC Reservoirs


Designed for the preparation, storage, and delivery of liquid chromatography mobile phases

Manufacturer: kimble™  9539015002

 View more versions of this product

Catalog No. K953901-5002

  • / Each
 

Description & Specifications

Specifications

Product Type Ultra-Ware™ HPLC Reservoir
Bottom Shape Conical
Capacity (Metric) 5000mL
Capacity 169.07 oz., 5000mL
Coating PVC
Diameter (Metric) Outside 205mm
For Use With (Application) Designed for the preparation, storage, and delivery of liquid chromatography mobile phases
Height (English) 14.68 in.
Height (Metric) 373mm
Material Borosilicate Glass
Max. Temperature (English) 248°F
Max. Temperature (Metric) 120°C
Capacity (English) 169.07 oz.
Certifications/Compliance USP Type I and ASTM E438, Type I, Class A
Diameter (English) Outside 8.07 in.
Includes GL45-4 screw thread