Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Ultra-Ware™ HPLC Reservoirs


Designed for the preparation, storage, and delivery of liquid chromatography mobile phases

Manufacturer: kimble™  9539011002

 View more versions of this product

Catalog No. K953901-1002

  • / Each
 

Description & Specifications

Specifications

Product Type Ultra-Ware™ HPLC Reservoir
Certifications/Compliance USP Type I and ASTM E438, Type I, Class A
For Use With (Application) Designed for the preparation, storage, and delivery of liquid chromatography mobile phases
Includes GL45-4 screw thread
Max. Temperature (Metric) 120°C
Diameter (Metric) Outside 130mm
Capacity (English) 33.81 oz.
Height (English) 10.82 in.
Capacity 33.81 oz., 1000mL
Diameter (English) Outside 5.11 in.
Max. Temperature (English) 248°F
Bottom Shape Conical
Coating PVC
Height (Metric) 275mm
Capacity (Metric) 1000mL
Material Borosilicate Glass