Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Ultra-Ware™ HPLC Reservoirs


Designed for the preparation, storage, and delivery of liquid chromatography mobile phases

Manufacturer: kimble™  9539010502

 View more versions of this product

Catalog No. K953901-0502

  • / Each
 

Description & Specifications

Specifications

Product Type Ultra-Ware™ HPLC Reservoir
Bottom Shape Conical
For Use With (Application) Designed for the preparation, storage, and delivery of liquid chromatography mobile phases
Coating PVC
Capacity (English) 16.9 oz.
Diameter (Metric) Outside 105mm
Material Borosilicate Glass
Capacity 16.9 oz., 500mL
Max. Temperature (English) 248°F
Max. Temperature (Metric) 120°C
Diameter (English) Outside 4.13 in.
Certifications/Compliance USP Type I and ASTM E438, Type I, Class A
Includes GL45-4 screw thread
Height (Metric) 230mm
Height (English) 9.05 in.
Capacity (Metric) 500mL