Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Ultra-Ware™ HPLC Reservoirs


Designed for the preparation, storage, and delivery of liquid chromatography mobile phases

Manufacturer: kimble™  9539010252

 View more versions of this product

Catalog No. K953901-0252

  • / Each
 

Description & Specifications

Specifications

Product Type Ultra-Ware™ HPLC Reservoir
Certifications/Compliance USP Type I and ASTM E438, Type I, Class A
Diameter (Metric) Outside 85mm
Includes GL45-4 screw thread
Max. Temperature (Metric) 120°C
Bottom Shape Conical
Capacity (English) 8.45 oz.
Capacity (Metric) 250mL
Capacity 8.45 oz., 250mL
Coating PVC
Diameter (English) Outside 3.34 in.
For Use With (Application) Designed for the preparation, storage, and delivery of liquid chromatography mobile phases
Height (English) 7.9 in.
Height (Metric) 203mm
Material Borosilicate Glass
Max. Temperature (English) 248°F