Please login to your online account to display your discounted pricing

Kimble™ Kontes™ ULTRA-WARE™ Heavy-Wall Filter Flasks


Heavy-wall borosilicate glass provides mechanical strength for vacuum filtration

Manufacturer: kimble™  9537602002

 View more versions of this product

Catalog No. K953760-2002

  • / Each
 

Description & Specifications

Specifications

Capacity (Metric) 2000mL
Diameter (Metric) Inner Tubing 0.6cm
Closure Size 8
Diameter (English) Inner Tubing 0.23 in.
Material Borosilicate Glass