Please login to your online account to display your discounted pricing

Kimble-Chase Kontes™ Ultra-Ware™ Filter Domes


Filter three times faster than the gravity method

Manufacturer: kimble chase life science  9538702000

 View more versions of this product

Catalog No. K953870-2000

  • / Each
 

Description & Specifications

Specifications

Material Borosilicate Glass
Width (Metric) 9.5cm
Capacity (Metric) 2L
Width (English) 3.75 in.
Height (Metric) 19cm
Height (English) 7.5 in.