Please login to your online account to display your discounted pricing

Kimble-Chase Kontes™ Ultra-Ware™ Filter Domes


Filter three times faster than the gravity method

Manufacturer: kimble chase life science  9538701000

 View more versions of this product

Catalog No. K953870-1000

  • / Each
 

Description & Specifications

Specifications

Capacity (Metric) 1L
Material Borosilicate Glass
Height (English) 5.5 in.
Height (Metric) 14cm
Width (English) 3.75 in.
Width (Metric) 9.5cm