Please login to your online account to display your discounted pricing

Kimble-Chase Kontes™ Ultra-Ware™ Filter Domes

Filter three times faster than the gravity method

$1,292.68 - $1,359.46

Specifications

Material Borosilicate Glass
Width (English) 3.75 in.
Width (Metric) 9.5cm
View More Specs
Products
Catalog Number Mfr. No. Capacity (Metric) Height (Metric) Price Quantity    

K953870-1000

 
kimble chase life science
9538701000
1L 14cm Each for $1,292.68

K953870-2000

 
kimble chase life science
9538702000
2L 19cm Each for $1,359.46
Description & Specifications

Specifications

Material Borosilicate Glass
Width (English) 3.75 in.
Width (Metric) 9.5cm

Collect filtrate directly in beaker or volumetric flask, eliminating transfer step, trace metal contamination.

  • Used with 47mm funnel/support assemblies
  • Borosilicate glass domes accept No. 8 stopper at top
  • CTFE valve and No. 2 hose connections at bottom
  • Viton™ O-rings
  • Connect in series and vacuum applied from a single source
  • Recommended for EPA-type sample digestions prior to AA spectroscopy

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.