Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Two Neck Round Bottom Heavy Wall Distilling Flasks


Manufacturer: kimble™  2949900015

 View more versions of this product

Catalog No. K294990-0015

  • / Each
 

Description & Specifications

Specifications

No. of Positions 2.0
Includes Standard taper outer joint
Capacity (Metric) 15mL
Diameter (Metric) Outer 35mm
Standard Taper Joint Side 14/20
Standard Taper Joint 14/20 Center, 14/20 side
Neck Style Angled
Bottom Shape Round
Diameter (English) Outer 1.2 in.
Material Borosilicate Glass