missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Kontes™ Tube For Potter-Elvehjem Tissue Grinder
A graduated tube with markings fused onto the glass. Range of tube sizes: Size 20 (4mL), Size 21 (10mL) and Size 22 (55mL).
$178.09 - $290.94
Specifications
Product Type | Tissue Grinder Tube |
---|---|
For Use With (Equipment) | Potter-Elvehjem tissue grinder |
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
K885512-0020
|
DWK Life Sciences
8855120020 |
20 |
Each for $290.94
|
|
|||||
K885512-0021
|
DWK Life Sciences
8855120021 |
21 |
Each for $178.09
|
|
|||||
Description
- Graduations are fused onto the glass
- Clearance between pestle and tube
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
Tissue Grinder Tube | |
Potter-Elvehjem tissue grinder |