Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Three Neck Round Bottom Heavy Wall Distilling Flasks


With standard outer joints

Manufacturer: kimble™  6060200624

 View more versions of this product

Catalog No. K606020-0624

  • / Each
 

Description & Specifications

Specifications

Bottom Shape Round
Capacity (Metric) 250mL
Diameter (English) Outer 3.2 in.
Diameter (Metric) Outer 83mm
Includes Standard taper outer joint
Neck Style Angled
No. of Positions 3.0
Standard Taper Joint Side 24/40
Standard Taper Joint 24/40 Center, 24/40 side
Material Borosilicate Glass