Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Three Neck Round Bottom Heavy Wall Distilling Flasks


With standard outer joints

Manufacturer: kimble™  2955000050

 View more versions of this product

Catalog No. K295500-0050

  • / Each
 

Description & Specifications

Specifications

No. of Positions 3.0
Bottom Shape Round
Diameter (Metric) Outer 48mm
Includes Standard taper outer joint
Material Borosilicate Glass
Standard Taper Joint Side 14/20
Standard Taper Joint 19/22 Center, 14/20 side
Capacity (Metric) 50mL
Neck Style Angled
Diameter (English) Outer 1.8 in.