missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ Kontes™ Tenbroeck Tissue Grinder

Hand or motor operation

Manufacturer:  DWK Life Sciences 8850000040

 View more versions of this product

Catalog No. 06-421-40



Description

Description

Hand or motor operation

  • All-glass construction
  • Pestle is tooled for an appropriate sized single hole rubber stopper (sold separately)
  • Can be motor driven at slow speeds by inserting the metal rod into the motor chuck
  • Clearance between pestles and tubes is 0.1 to 0.15mm

Specifications

Specifications

0.004 to 0.006 in.
3.54 in.
1.3 oz.
Glass
12.4 in.
8.46 in.
1.3 oz., 40mL
0.1 to 0.15mm
90mm
40mL
Tenbroeck tissue grinder
315mm
3
SDS
Documents