missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ Kontes™ Sterile Disposable Pasteur Pipet

Manufactured from 90 expansion soda lime glass conforming to USP Type III requirements.

Manufacturer:  DWK Life Sciences 63A55

 View more versions of this product

Catalog No. 13-678-651



Description

Description

Manufactured from 90 expansion soda lime glass conforming to USP Type III requirements.

  • Produced from soda-lime, gamma-irradiated glass
  • Offered in 5.75 in. and 9 in. lengths along with cotton plugged and non-plugged options
  • Feature constricted tops for cotton plugging
Specifications

Specifications

0.067 oz.
ASTM E732-80, USP Type III
Tip Opening: 0.11cm
For IVF procedures
14.6cm
2mL
Sterile
0.067 oz., 2mL
Tip Opening: 0.043 in.
Yes
5.75 in.
Unplugged Pasteur Pipet
Soda Lime Glass
Documents