Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Spargers for Tekmar™ Concentrators with AQUATek 50/ALS 2050 Vial Autosamplers


For use on Tekmar Concentrators when using either AQUATek 50 or ALS 2050 Vial Autosamplers

Manufacturer: kimble™  5911052605

 View more versions of this product

Catalog No. K591105-2605

  • / Each
 

Description & Specifications

Specifications

Material Borosilicate Glass
Capacity (Metric) 5mL
Capacity (English) 0.16 oz.
Capacity 0.16 oz., 5mL
For Use With (Equipment) Teledyne Tekmar™ 2000 and 3000 purge and trap concentrators
Certifications/Compliance USP Type I, ASTM E438, Type I, Class A
For Use With (Application) Potable water and wastewater samples