Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Soxhlet Extraction Apparatus, Micro


Manufacturer: kimble™  2832500000

 View more versions of this product

Requires 10 × 50mm Glass Extraction Thimble

Catalog No. K283250-0000

  • / Each
 

Description & Specifications

Specifications

Includes Reflux condenser, extractor body and round bottom flask
Height (English) 6.37 in.
Type Soxhlet Condenser
Standard Taper Joint 19/22
Height (Metric) 16.2cm