missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Kontes™ Micro Soxhlet Extraction Apparatus
This Soxhlet-type extraction apparatus is for use with 292100-0000 extraction thimble, which has a coarse porosity.
Supplier: DWK Life Sciences 2920100000
Description
- Capacity 25mL, fits Standard Taper joint 14/20
- Apparatus requires K292100-0000 extraction thimble, which has a coarse porosity
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
Specifications
Extraction Apparatus | |
25 mL | |
Reflux condenser, extractor body and round bottom flask | |
14/20 | |
34 cm |
Extraction Thimble K292100-0000 | |
0.84 oz. | |
19/22 | |
13.38 in. |