Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Soxhlet Apparatus with Allihn Condenser


For the continuous extraction of solids with a suitable solvent

Manufacturer: kimble™  5850500023

 View more versions of this product

Catalog No. K585050-0023

  • / Each
 

Description & Specifications

Specifications

Capacity (English) 16.9 oz.
Capacity (Metric) 500mL
Diameter (English) Inside 192 in.
For Use With (Application) Used for continuous extraction of solids with a suitable solvent
Height (English) 30.9 in.
Height (Metric) 78.5cm
Length (English) 7.08 in.
Standard Taper Joint Condenser 55/50
Standard Taper Joint Flask 24/40
For Use With (Equipment) Thimble 0023, 0233
Capacity 16.9 oz., 500mL
Diameter (Metric) Inside 4.9cm
Length (Metric) 18cm
Type Soxhlet Extraction Apparatus