Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Separatory Funnel with Stopper and PTFE Plug


With standard joint and stopcock

Manufacturer: kimble™  6360304000

 View more versions of this product

Catalog No. K636030-4000

  • / Each
 

Description & Specifications

Specifications

Product Type Squibb Separatory Funnel
Height (Metric) 54.2cm
Capacity (English) 135.2 oz.
Quantity Each
Stopper Material Glass
Stopper Number 38
Capacity (Metric) 4L
Capacity 135.2 oz., 4L
Diameter (English) Outer Stem 6.2 in.
Diameter (Metric) Outer Stem 16cm
Height (English) 21.3 in.
Material Borosilicate Glass
Stopcock Number 10