Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Screw Thread Vials


Combine a low coefficient of expansion with a very high chemical resistance

Manufacturer: kimble™  K60941A8

 View more versions of this product

Catalog No. 03-339-61

  • / Case of 144 Each
 

Description & Specifications

Specifications

Type Sample Vial
Volume (Metric) 8mL
Color Clear
Height (English) 2.48 in.
Height (Metric) 63mm
Certifications/Compliance ASTM E438, USP Type 1
Volume (English) 0.27 oz.
Material Borosilicate Glass
Diameter (Metric) Outside 17mm
For Use With (Application) Combine a low coefficient of expansion with a very high chemical resistance
Diameter (English) Outside 0.66 in.
Cap Lid Type Screw
Includes Black phenolic cap and cone-shaped polyethylene
Material Closure Phenolic
Thread Style Screw
Capacity 8mL, 8.0mL
Closure Type Screw
Capacity (English) 8mL
Capacity (Metric) 8.0mL