missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Kontes™ Round Bottom with SJ Joint, Heavy Wall Boiling Flasks
Useful as rotary evaporator condensate collection flask
$182.00 - $409.21
Specifications
Material | Borosilicate Glass |
---|---|
Neck Style | Single |
No. per Case | 1 |
Bottom Shape | Round |
Catalog Number | Mfr. No. | Capacity (Metric) | Standard Taper Joint | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Standard Taper Joint | Price | Quantity | ||||
K601050-0735
|
DWK Life Sciences
6010500735 |
1000 mL | 35/20 |
N/A
|
|
||||
K601050-0635
|
DWK Life Sciences
6010500635 |
500 mL | 35/20 |
N/A
|
|
||||
K601050-0836
|
DWK Life Sciences
6010500836 |
2000 mL | 35/25 |
N/A
|
|
||||
K601050-0935
|
DWK Life Sciences
6010500935 |
3000 mL | 35/20 |
N/A
|
|
||||
Description
- Single neck flask with standard socket joint
- Used as replacement for European designation KS 20/35
Specifications
Borosilicate Glass | |
Single | |
1 | |
Round |