Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Round Bottom Heavy Wall Boiling Flasks


Single neck flask with a standard outer joint

Manufacturer: kimble™  6010002229

 View more versions of this product

Catalog No. K601000-2229

  • / Each
 

Description & Specifications

Specifications

Bottom Shape Round
Capacity (Metric) 100mL
Diameter (English) Outer 2.5 in.
Diameter (Metric) Outer 65mm
Neck Style Single
Standard Taper Joint 29/42
Total Count 1.0
Material Borosilicate Glass