Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Round Bottom Heavy Wall Boiling Flasks


Single neck flask with a standard outer joint

Manufacturer: kimble™  6010000929

 View more versions of this product

Catalog No. K601000-0929

  • / Each
 

Description & Specifications

Specifications

Neck Style Single
Total Count 1.0
Bottom Shape Round
Diameter (English) Outer 7.8 in.
Diameter (Metric) Outer 185mm
Capacity (Metric) 3000mL
Standard Taper Joint 29/42
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: K6010000929

Item Mfr. No. Item Description Price Per Unit Quantity  
10-115
Fisherbrand™ Polypropylene Stand
fisherbrand™
240025
Stackable to save bench space or add height Pack of 5 Each for $168.14