Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Round Bottom Four Neck Heavy Wall Distilling FlasksTh


With vertical outer joints

Manufacturer: kimble™  6070000729

 View more versions of this product

Catalog No. K6070000729

  • / Case of 42 Each
 

Description & Specifications

Specifications

Neck Style Vertical
Diameter (Metric) Outer 130mm
No. of Positions 4.0
Standard Taper Joint Side 29/42
Includes Standard taper outer joint
Capacity (Metric) 1000mL
Standard Taper Joint 29/42 Center, 29/42 side
Bottom Shape Round
Diameter (English) Outer 5.11 in.
Material Borosilicate Glass