Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Round Bottom Four Neck Heavy Wall Distilling FlasksTh


With vertical outer joints

Manufacturer: kimble™  6070000329

 View more versions of this product

Catalog No. K6070000329

  • / Case of 42 Each
 

Description & Specifications

Specifications

Bottom Shape Round
Capacity (Metric) 500mL
Diameter (English) Outer 4.13 in.
Diameter (Metric) Outer 105mm
Includes Standard taper outer joint
Neck Style Vertical
No. of Positions 4.0
Standard Taper Joint Side 29/42
Standard Taper Joint 29/42 Center, 29/42 side
Material Borosilicate Glass