Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Rotary Evaporator Traps With Inner Vapor Tube at Top


Design allows for expanded volume for mixtures that have a tendency to foam excessively

Manufacturer: kimble™  5702102514

 View more versions of this product

Catalog No. K570210-2514

  • / Each
 

Description & Specifications

Specifications

Capacity (English) 8.45 oz.
Capacity (Metric) 250mL
Capacity 8.45 oz., 250mL
Certifications/Compliance USP Type I and ASTM E438, Class A
For Use With (Application) Provides for expanded volume for organic mixtures that have a tendency to foam excessively
Height (English) 7.4 in.
Height (Metric) 19cm
Material Borosilicate Glass
Standard Taper Joint 14/20 Inner Bottom, 24/40 Outer Top
Includes Inner vapor tube at top
Product Type Rotary Evaporator Trap