Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Rotary Evaporator Traps With Inner Vapor Tube at Top


Design allows for expanded volume for mixtures that have a tendency to foam excessively

Manufacturer: kimble™  5702100124

 View more versions of this product

Catalog No. K570210-0124

  • / Each
 

Description & Specifications

Specifications

Standard Taper Joint 24/40 Inner Bottom, 24/40 Outer Top
Product Type Rotary Evaporator Trap
Capacity (English) 3.4 oz.
Material Borosilicate Glass
Capacity 3.4 oz., 100mL
For Use With (Application) Provides for expanded volume for organic mixtures that have a tendency to foam excessively
Height (English) 7.4 in.
Capacity (Metric) 100mL
Height (Metric) 19cm
Certifications/Compliance USP Type I and ASTM E438, Class A
Includes Inner vapor tube at top