Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Rotary Evaporator Traps With Inner Vapor Tube at Top


Design allows for expanded volume for mixtures that have a tendency to foam excessively

Manufacturer: kimble™  5702100119

 View more versions of this product

Catalog No. K570210-0119

  • / Each
 

Description & Specifications

Specifications

Capacity (Metric) 100mL
Height (Metric) 17cm
Product Type Rotary Evaporator Trap
Standard Taper Joint 19/22 Inner Bottom, 24/40 Outer Top
Capacity (English) 3.4 oz.
Capacity 3.4 oz., 100mL
Certifications/Compliance USP Type I and ASTM E438, Class A
For Use With (Application) Provides for expanded volume for organic mixtures that have a tendency to foam excessively
Height (English) 6.6 in.
Includes Inner vapor tube at top
Material Borosilicate Glass