Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Rotary Evaporator Traps With Inner Vapor Tube at Bottom


Use when foam is likely to be created and drawn into the condenser

Manufacturer: kimble™  5702002524

 View more versions of this product

Catalog No. K570200-2524

  • / Each
 

Description & Specifications

Specifications

Product Type Rotary Evaporator Trap
Standard Taper Joint 24/40 Inner Bottom, 24/40 Outer Top
Height (Metric) 20.5cm
Capacity (English) 8.45 oz.
Material Borosilicate Glass
Capacity 8.45 oz., 250mL
Certifications/Compliance USP Type I and ASTM E438, Class A
Height (English) 8 in.
For Use With (Application) Designed for use between flask and rotary evaporator to reduce carry-over from foaming or bumping
Capacity (Metric) 250mL
Includes Inner vapor tube at bottom