Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Rotary Evaporator Traps With Inner Vapor Tube at Bottom


Use when foam is likely to be created and drawn into the condenser

Manufacturer: kimble™  5702000124

 View more versions of this product

Catalog No. K570200-0124

  • / Each
 

Description & Specifications

Specifications

Capacity 3.4 oz., 100mL
Certifications/Compliance USP Type I and ASTM E438, Class A
For Use With (Application) Designed for use between flask and rotary evaporator to reduce carry-over from foaming or bumping
Height (Metric) 18cm
Capacity (English) 3.4 oz.
Capacity (Metric) 100mL
Height (English) 7 in.
Includes Inner vapor tube at bottom
Material Borosilicate Glass
Product Type Rotary Evaporator Trap
Standard Taper Joint 24/40 Inner Bottom, 24/40 Outer Top