Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Right Angle without Tip O-Ring PTFE Plug HI-VAC Valves


For vacuum applications up to 5 x 10-7 torr

Manufacturer: kimble™  8266100004

 View more versions of this product

 Alert

Polyacetal knob is not recommended for use over 110°C.

Catalog No. K826610-0004

  • / Each
 

Description & Specifications

Specifications

Diameter (English) Outer Stem 0.3 in.
Diameter (Metric) Outer Stem 0.9cm
Shaft O-Ring Size 010
Product Type Right angle valve
Bore Size (English) 0 to 0.15 in.
Bore Size (Metric) 0 to 0.4cm
Includes PTFE plug
Material Borosilicate Glass
Range 0 to 4mm