Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Right Angle with Tip O-Ring Plugs for HI-VAC Valves


With primary seal made with FKM o-ring on tapered seat

Manufacturer: kimble™  8264600012

 View more versions of this product

 Alert

Polyacetal knob is not recommended for use over 110°C.

Catalog No. K826460-0012

  • / Each
 

Description & Specifications

Specifications

Bore Size (English) 0 to 0.47 in.
Bore Size (Metric) 0 to 1.2cm
Diameter (English) Outer Stem 0.62 in.
Diameter (Metric) Outer Stem 1.6cm
Includes 109 Tip O-ring, Glass plug
Material Borosilicate Glass
Range 0 to 12mm
Shaft O-Ring Size 112
Product Type Right angle valve