missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Rectangular TLC Developing Tanks with Lids

Molded glass tank lids for development of any size TLC plate up to 20 × 20cm

Manufacturer:  Kimble™ 4161850000

 View more versions of this product

Catalog No. K416185-0000


 

Specifications Description & Specifications

Specifications

27cm
Nonslip
26.5cm
Molded Glass
4 x 11.75 x 10.75 in. (10.16 x 29.8 x 27cm)
Rectangular
10.16cm
Developing tank
12 lb.
10.47 in.
4 in.
10.75 in.
11.75 in.
29.8cm
5.4kg