Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Rectangular TLC Developing Tanks with Lids


Molded glass tank lids for development of any size TLC plate up to 20 × 20cm

Manufacturer: kimble™  4161800000

 View more versions of this product

Catalog No. K416180-0000

  • / Case
 

Description & Specifications

Specifications

Length (Metric) 10.16cm
Length (English) 4 in.
Closure Type Standard
Dimensions (L x W) 4 x 11.75 in. (10.16 x 29.8cm)
Width (English) 11.75 in.
Depth (Metric) 27.3cm
Shape Rectangular
Width (Metric) 29.8cm
Holds 20 x 20cm or four 5 x 20cm Plates
Depth (English) 10.75 in.
Material Soda Lime Glass
Product Type Developing tank