Please login to your online account to display your discounted pricing

Kimble™ Kontes™ PTFE-Plugged Columns


With or without fritted disc

Manufacturer: kimble™  4205300213

 View more versions of this product

Catalog No. K420530-0213

  • / Each
 

Description & Specifications

Specifications

Column Capacity 20mL
For Use With Analytical separation
Length (Metric) 250mm
Material Glass
Support Material Glass Wool
Diameter (Metric) Inner 11mm
Includes 2mm Bore PTFE stopcock plug
Type Plain Chromatography Column