Please login to your online account to display your discounted pricing

Kimble™ Kontes™ PTFE-Plugged Columns


With or without fritted disc

Manufacturer: kimble™  4205300415

 View more versions of this product

Catalog No. K420530-0415

  • / Each
 

Description & Specifications

Specifications

Type Plain Chromatography Column
Diameter (Metric) Inner 49mm
For Use With Analytical separation
Material Glass
Column Capacity 1300mL
Length (Metric) 700mm
Support Material Glass Wool
Includes 2mm Bore PTFE stopcock plug