Please login to your online account to display your discounted pricing

Kimble™ Kontes™ PTFE-Plugged Columns


With or without fritted disc

Manufacturer: kimble™  4205300273

 View more versions of this product

Catalog No. K420530-0273

  • / Each
 

Description & Specifications

Specifications

Column Capacity 650mL
Material Glass
Diameter (Metric) Inner 41mm
Includes 2mm Bore PTFE stopcock plug
Type Plain Chromatography Column
For Use With Analytical separation
Support Material Glass Wool
Length (Metric) 500mm