Please login to your online account to display your discounted pricing

Kimble™ Kontes™ PTFE-Plugged Columns


With or without fritted disc

Manufacturer: kimble™  4205300244

 View more versions of this product

Catalog No. K420530-0244

  • / Each
 

Description & Specifications

Specifications

Includes 2mm Bore PTFE stopcock plug
Type Plain Chromatography Column
Length (Metric) 500mm
Column Capacity 190mL
For Use With Analytical separation
Support Material Glass Wool
Diameter (Metric) Inner 22mm
Material Glass