Please login to your online account to display your discounted pricing

Kimble™ Kontes™ PTFE-Plugged Columns


With or without fritted disc

Manufacturer: kimble™  4205300234

 View more versions of this product

Catalog No. K420530-0234

  • / Each
 

Description & Specifications

Specifications

Material Glass
Support Material Glass Wool
Length (Metric) 500mm
Type Plain Chromatography Column
For Use With Analytical separation
Includes 2mm Bore PTFE stopcock plug
Diameter (Metric) Inner 19mm
Column Capacity 140mL