Please login to your online account to display your discounted pricing

Kimble™ Kontes™ PTFE-Plugged Columns


With or without fritted disc

Manufacturer: kimble™  4205400245

 View more versions of this product

Catalog No. K420540-0245

  • / Each
 

Description & Specifications

Specifications

Diameter (Metric) Inner 25mm
Column Capacity 240mL
Includes Fritted disc and 2mm bore PTFE stopcock plug
Material Glass
Length (Metric) 500mm
Type Gravity Chromatography Column
Pore Size 40 to 60μm