Please login to your online account to display your discounted pricing

Kimble™ Kontes™ PTFE-Plugged Columns


With or without fritted disc

Manufacturer: kimble™  4205400243

 View more versions of this product

Catalog No. K420540-0243

  • / Each
 

Description & Specifications

Specifications

Diameter (Metric) Inner 25mm
Includes Fritted disc and 2mm bore PTFE stopcock plug
Length (Metric) 300mm
Type Gravity Chromatography Column
Material Glass
Column Capacity 140mL
Pore Size 40 to 60μm