Please login to your online account to display your discounted pricing

Kimble™ Kontes™ PTFE-Plugged Columns


With or without fritted disc

Manufacturer: kimble™  4205400233

 View more versions of this product

Catalog No. K420540-0233

  • / Each
 

Description & Specifications

Specifications

Pore Size 40 to 60μm
Column Capacity 110mL
Length (Metric) 300mm
Material Glass
Diameter (Metric) Inner 22mm
Includes Fritted disc and 2mm bore PTFE stopcock plug
Type Gravity Chromatography Column