Please login to your online account to display your discounted pricing

Kimble™ Kontes™ PTFE Class A Volumetric Flasks


Manufacturer: kimble™  2970500010

 View more versions of this product

Catalog No. K297050-0010

  • / Each
 

Description & Specifications

Specifications

Bottom Shape V-shaped
Calibration To contain
Capacity 0.33 oz., 10mL
Closure Material Phenolic
Includes PTFE-lined Silicone septum
Neck Style Threaded
Tolerance ±0.02mL
Capacity (Metric) 10mL
Capacity (English) 0.33 oz.
Material PTFE
Closure Size 13-425
Height (English) With Closure 2.87 in.
Height (Metric) With Closure 7.3cm

  • Calibrated to contain
  • V-shaped bottom provides convenient sample retrieval
  • Class A