missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Kontes™ PTFE Class A Volumetric Flasks
Micro volumetric flask with an open top phenolic screw cap and a PTFE-lined silicone septum for syringe access.
Supplier: DWK Life Sciences 2970500001
Description
- Calibrated to contain
- V-shaped bottom provides convenient sample retrieval
- Class A
Specifications
Calibrated To Contain | |
Phenolic | |
PTFE | |
7.3 cm | |
Threaded | |
V-shape |
0.033 oz. | |
1 mL | |
2.87 in. | |
PTFE-lined Silicone septum | |
±0.01 mL | |
13-425 |