Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Pellet Pestle™


Use to resuspend protein and DNA pellets or grind soft tissue in microcentrifuge tubes

Manufacturer: kimble™  7495200590

 View more versions of this product

Catalog No. K749520-0590

  • / Case
 

Description & Specifications

Specifications

Product Type Pellet Pestle
Material Polypropylene
Capacity (Metric) 0.5mL
Length (Metric) 60mm
Length (English) 2.5 in.
Capacity (English) 0.01 oz.
Capacity 0.01 oz., 0.5mL
For Use With (Application) Resuspend Protein and DNA pellets or grind soft tissue in microcentrifuge tubes
Includes 100 Microtubes
Dnase Free Yes
Disposable Yes

Disposable Pellet Pestle

  • Choose autoclavable polypropylene or RNase-, DNase-, pyrogen-free material (manufactured under M5.5 [Class 10,000] cleanroom conditions)
  • Available with or without 100 microtubes
  • Microtubes have the same properties and come individually wrapped to ensure purity
  • Length of pestle with tip, 7cm (2.75 in.)
Reusable Pellet Pestle
  • Autoclavable CTFE polymeric head with a stainless-steel shaft
  • Pestle length with tip, 6cm (2.5 in.) for 0.5mL size; 14cm (5.59 in.) for 1.5mL size

Accessories

Accessories for Catalog Number: K7495200590

Item Mfr. No. Item Description Price Per Unit Quantity  
K749540-0000
Kimble™ Kontes™ Pellet Pestle™ Cordless Motor
kimble™
7495400000
Produces more complete disaggregation than manual mixing Case for $267.53