Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Nephelo Culture Flasks


For Monitoring in-situ cell/bacterial culture

Manufacturer: kimble™  8817500414

 View more versions of this product

Catalog No. K881750-0414

  • / Each
 

Description & Specifications

Specifications

Capacity 8.45 oz., 250mL
Includes Sidearm
Capacity (English) 8.45 oz.
For Use With (Application) For insertion into a Nephelometer, Colorimeter or Spectrometer, for monitoring in-situ cell/bacterial culture
Capacity (Metric) 250mL
Closure Material Rubber
Closure Type Stopper joint
Material Borosilicate Glass