Please login to your online account to display your discounted pricing

Kimble™ Kontes™ Microscale Organic Chemistry LABSETS™ and Kits Components


Components for microscale organic chemistry LABSETS

Manufacturer: kimble™  7480141000

 View more versions of this product

Catalog No. K748014-1000

  • / Each
 

Description & Specifications

Specifications

Dimensions (L x W) 7.625 x 0.31 in. (193.6 x 8mm)
For Use With (Application) Microscale organic chemistry
For Use With (Equipment) Component part of Williamson standard organic chemistry labsets and kits
Length (English) 7.625 in.
Length (Metric) 193.6mm
Material Nickel-Stainless
Quantity Ea.
Width (English) 0.31 in.
Width (Metric) 8mm
Product Type Micro Spatula